Overview
Mfr description
W 1200 X 20' HEAVY DUTY SUCTION HOSE
- "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
Specifications
- Product TypesW™ Series Heavy Duty PVC Liquid Suction Hose
- Hose TypeConvoluted Outer Cover
- Working Pressure20 psi
- Additional DetailsMade in the USA The Original Heavy Duty Suction Hose
- ManufacturerName (description attribute)Kuriyama
- ColorTransparent Construction
- Typical ApplicationsExtreme cold conditions, Fish suction, Gold dredging, Pumps, rental and construction dewatering, Pumps, trash, Slurry handling, Water suction - heavy duty
- Manufacturer Upc Number822353014271
- UPC_NO822353014271
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data