Motion
PFMV530F-1
Pneumatic Flow Switch - -3.0 L/min to 3.0 L/min Flow Rate, Cable Connection
Mi Item #07591321
MFR #PFMV530F-1
Price$196.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - -3.0 L/min to 3.0 L/min Flow Rate, Cable Connection
Mi Item #07591321
MFR #PFMV530F-1

Mfr description
PFMV530F-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.34/each

Specifications

Dimensions

  • Port 1 Size/Type
    M5 x 0.8
  • Port 2 Size/Type
    M5 x 0.8
  • Port Size
    5 mm
  • Weight
    10 g

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Electrical Connection
    Cable
  • Flow Adjustment Valve
    No
  • Flow Rate Range
    -3.0 L/min to 3.0 L/min
  • Fluid Comp
    Air, Nitrogen
  • Input Specification
    -3.0 L/min to 3.0 L/min
  • Number Of Outputs
    1
  • Operating Pressure Range
    -70 kPa to 300 kPa
  • Output Specification
    Analog 1 to 5V
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    -3.0 L/min to 3.0 L/min
  • Series
    PFM
  • Standards Met
    C-UL-US, CE, IP40, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)