Motion
20A12R56 TIGEAR-2 REDUCER

DODGE
20A12R56 TIGEAR-2 REDUCER

20A12R56 TIGEAR-2 REDUCER
MI ITEM #07591697
MFR #20A12R56 TIGEAR-2 REDUCER
List Price$1,989.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A12R56 TIGEAR-2 REDUCER

20A12R56 TIGEAR-2 REDUCER
MI ITEM #07591697
MFR #20A12R56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,989.40/each for your price

Overview

Mfr description
20A12R56 GEARBOX

Specifications

  • Case Included
    Yes
  • Output Bore Type
    Solid Shaft
  • UPC_NO
    782475995820
  • Case Size
    20
  • Center Distance
    2.00 in
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 1.69 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Length
    5.0000 in, 127 mm
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    20A12R56
  • Manufacturer Reducer Size
    20
  • Max Input Horsepower
    2.5900 hp
  • NEMA / IEC Frame Size
    56C
  • Output
    2.3000 hp;1.715 kW
  • Output Direction
    Right Hand
  • Output Shaft
    Right (Solid B)
  • Output Size
    1.0000 in
  • Output Type
    Solid
  • Overhung Load
    1560 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Ratio
    12:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in
  • Standard Base Kit
    20BASE
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.83 horsepower
  • Torque Rating (in-lb)
    Output 770 inch pound (pound inch)
  • Vertical J Base Kit
    20JMOUNT
  • Weight
    34 lbs
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text