Motion
JHW1214NRC

WILLIAMS TOOLS
JHW1214NRC

Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 6-1/2 in OAL
MI ITEM #07591704
MFR #JHW1214NRC
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1214NRC

Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 6-1/2 in OAL
MI ITEM #07591704
MFR #JHW1214NRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.75/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Head Width
    3/4 in
  • Box End Wrench Size  
    7/16 in
  • Head Angle
    15 °
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    6-1/2 in
  • Weight
    0.56 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench

Overview

Mfr description
1214NRC RATCHETING COMB. WRENC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought