Motion
JHW1222NRC

WILLIAMS TOOLS
JHW1222NRC

Combination Wrench - 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9.0000 in OAL
MI ITEM #07591705
MFR #JHW1222NRC
Price$24.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1222NRC

Combination Wrench - 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9.0000 in OAL
MI ITEM #07591705
MFR #JHW1222NRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.02/each

Specifications

Dimensions

  • Box End Head Thickness
    3/8 in
  • Box End Head Width
    1-5/16 in
  • Box End Wrench Size  
    11/16 in
  • Head Angle
    15 °
  • Open End Head Thickness
    1/3 in
  • Open End Head Width
    1-1/2 in
  • Open End Wrench Size  
    11/16 in
  • Overall Length  
    9.0000 in
  • Weight
    1.29 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench

Overview

Mfr description
1222NRC RATCHETING COMB. WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought