Specifications
Dimensions
- Weight0.5 lb
Details
- ColorBlack
- CompPuxing
- Intrinsically Safe StandardNo
- Manufacturer Upc Number07318640033757
- Minimum Order Quantity1
- Plug TypeKenwood two-pin
- Product TypesPTT Adapter
- Standards MetIP65
- TypePTT Adapter
- UPC_NO07318640033757
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)