Motion
JHW1210MNRC

WILLIAMS TOOLS
JHW1210MNRC

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6-1/2 in OAL
Mi Item #07591729
MFR #JHW1210MNRC
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1210MNRC

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6-1/2 in OAL
Mi Item #07591729
MFR #JHW1210MNRC

Mfr description
1210MNRC RATCHETING COMB. WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Box End Head Thickness
    3/8 in
  • Box End Head Width
    7/8 in
  • Box End Wrench Size  
    10 mm
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1 in
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    6-1/2 in
  • Weight
    0.06 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)