Motion
JHW1217MNRC

WILLIAMS TOOLS
JHW1217MNRC

Combination Wrench - 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 9-1/8 in OAL
MI ITEM #07591731
MFR #JHW1217MNRC
Your Price$23.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1217MNRC

Combination Wrench - 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 9-1/8 in OAL
MI ITEM #07591731
MFR #JHW1217MNRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.25/each(List $26.74)

Overview

Mfr description
1217MNRC RATCHETING COMB. WREN

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Box End Head Width
    1-1/4 in
  • Open End Head Width
    1-1/2 in
  • Box End Head Thickness
    1/2 in
  • Open End Head Thickness
    3/8 in
  • Weight
    0.27 lbs
  • Type
    Combination Ratchet Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought