Motion
JHW1216NRC

WILLIAMS TOOLS
JHW1216NRC

Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7.0000 in OAL
MI ITEM #07591740
MFR #JHW1216NRC
Your Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1216NRC

Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7.0000 in OAL
MI ITEM #07591740
MFR #JHW1216NRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.64/each(List $21.44)

Overview

Mfr description
1216NRC RATCHETING COMB. WRENCH

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    1 in
  • Open End Head Width
    1 in
  • Box End Head Thickness
    1/4 in
  • Open End Head Thickness
    1/4 in
  • Weight
    0.77 lbs
  • Type
    Combination Ratchet Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text