Motion
7060/3XL
Hi-Vis FR Treated 100% Cotton Sateen Jacket
MI ITEM #07591872
MFR #7060/3XL
Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis FR Treated 100% Cotton Sateen Jacket
MI ITEM #07591872
MFR #7060/3XL

Mfr description
7060/3XL IRONTEX FR REFLECTIVE JACKET
  • 9 oz. FR treated 100% cotton sateen fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • Hi-Vis coloring with 2" flame resistant reflective tape makes this product very easy to see
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.06/each

Specifications

Dimensions

  • Length
    39.88 cm
  • Material Weight
    9 oz

Details

  • Closure Type
    Snap
  • Color
    Hi-Vis Orange
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    662909004222
  • Material
    662909004222
  • Number Of Pockets
    1
  • UPC_NO
    662909004222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)