Motion
120-4150/M
Reinforced Goatskin Leather Palm Glove with Leather Back and Kevlar® Lining - TPR Dorsal Impact Protection
Mi Item #07591963
MFR #120-4150/M
Price$69.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reinforced Goatskin Leather Palm Glove with Leather Back and Kevlar® Lining - TPR Dorsal Impact Protection
Mi Item #07591963
MFR #120-4150/M

Mfr description
120-4150 MEDIUM
  • Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Split Goatskin leather fingertips for added protection
  • Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.49/each

Specifications

Dimensions

  • Glove Size
    M
  • Length
    53.34 cm

Details

  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Brown
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-on
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    2332
  • Features
    Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Leather Type
    Top Grain Goatskin
  • Manufacturer Upc Number
    616314147395
  • Spec Sheet
  • UPC_NO
    616314147395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)