Motion
IR3000-N04-Z-A

SMC CORP OF AMERICA
IR3000-N04-Z-A

Compacted and Light Weight Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #07592053
MFR #IR3000-N04-Z-A
Price$139.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR3000-N04-Z-A

Compacted and Light Weight Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #07592053
MFR #IR3000-N04-Z-A

Mfr description
IR3000-N04-Z-A PRECISION REGULATOR
  • Lightweight, precision regulator
  • Bottom and front exhaust added
  • Maximum supply pressure: 145 psi (1.0 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.08/each

Specifications

Dimensions

  • Body Size
    IR3000
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000-A
  • Set Pressure Range
    0.7 to 73 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)