Motion
04LFB08
Drymet LF Straight Sleeve - 0.2500 in Bore, 0.3125 in OD, 0.5000 in Length, PTFE w/ Metal Backing Material
Mi Item #07592120
MFR #04LFB08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drymet LF Straight Sleeve - 0.2500 in Bore, 0.3125 in OD, 0.5000 in Length, PTFE w/ Metal Backing Material
Mi Item #07592120
MFR #04LFB08

Mfr description
04LFB08 1/4 X 5/16 X 1/2 MULTILAYER
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Maximum P Value
    49 N/mm²
  • Maximum PV Value
    3.60 N/mm² - m/s
  • Outside Diameter
    0.3125 in
  • Overall Length
    0.5000 in

Details

  • Additional Details
    Lead Free
  • Bushing Material
    PTFE w/ Metal Backing
  • Bushing Type
    Plain Sleeve
  • Material Specification
    Drymet LF
  • Max V Value
    0.65 m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    LFB
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)