Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 6 mm ID, 8 mm OD, 5 mm Length, Oil-Impregnated Expanded Cast Iron Material
MI ITEM #07592244
MFR #30B-060805T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
30B-060805T 6 X 8 X 5 METALLIC
  • Requires less lubrication than copper alloy bearings
  • Maintains oil film
  • Superior wear resistance and seizure resistance
  • Allows for movement in all directions

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Oil-Impregnated Expanded Cast Iron
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    Periodic lubrication -40 to +212, Oil lubrication -40 to +302 °F
  • Maximum PV Value
    Periodic lubrication 1.25, Oil lubrication 3.25 N/mm2 x m/s
  • Maximum P Value
    10 N/mm2
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 3.35 m/s
  • Material Specification
    300 Cast Iron
  • Standards Met
    RoHS
  • Series
    30B
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text