Overview
Mfr description
30B-182220T 18 X 22 X 20 METALLIC
- Requires less lubrication than copper alloy bearings
- Maintains oil film
- Superior wear resistance and seizure resistance
- Allows for movement in all directions
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialOil-Impregnated Expanded Cast Iron
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature RangePeriodic lubrication -40 to +212, Oil lubrication -40 to +302 °F
- Maximum PV ValuePeriodic lubrication 1.25, Oil lubrication 3.25 N/mm2 x m/s
- Maximum P Value10 N/mm2
- Max V ValuePeriodic lubrication 1.00;Oil lubrication 3.35 m/s
- Material Specification300 Cast Iron
- Standards MetRoHS
- Series30B
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data