Motion
30B-223025
Straight Bushing - 22 mm ID, 30 mm OD, 25 mm Length, Oil-Impregnated Expanded Cast Iron Material
Mi Item #07592364
MFR #30B-223025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 22 mm ID, 30 mm OD, 25 mm Length, Oil-Impregnated Expanded Cast Iron Material
Mi Item #07592364
MFR #30B-223025

Mfr description
30B-223025 22 X 30 X 25 METALLIC
  • Requires less lubrication than copper alloy bearings
  • Maintains oil film
  • Superior wear resistance and seizure resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    22 mm
  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    Oil lubrication 3.25 N/mm2 x m/s, Periodic lubrication 1.25
  • Outside Diameter  
    30 mm
  • Overall Length  
    25 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Oil-Impregnated Expanded Cast Iron
  • Material Specification
    300 Cast Iron
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 3.35 m/s
  • Operating Temperature Range
    Oil lubrication -40 to +302 °F, Periodic lubrication -40 to +212
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    30B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)