Motion
30F-3230
Flanged Bearing - 32 mm ID, 42 mm OD, 30 mm Length, 52 mm Flg Dia., 5 mm Flg Thickness, Oil-Impregnated Expanded Cast Iron Material
MI ITEM #07592513
MFR #30F-3230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 32 mm ID, 42 mm OD, 30 mm Length, 52 mm Flg Dia., 5 mm Flg Thickness, Oil-Impregnated Expanded Cast Iron Material
MI ITEM #07592513
MFR #30F-3230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Flange Diameter  
    52 mm
  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    Periodic lubrication 1.25, Oil lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    42 mm
  • Overall Length  
    30 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Oil-Impregnated Expanded Cast Iron
  • Material Specification
    300 Cast Iron
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 3.35 m/s
  • Operating Temperature Range
    Periodic lubrication -40 to +212, Oil lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    30F
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS

Overview

Mfr description
30F-3230 32 X 42 X 30 X 52 X 5 METALLIC
  • Requires less lubrication than copper alloy bearings
  • Maintains oil film
  • Superior wear resistance and seizure resistance
  • Allows for movement in all directions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought