Motion
30S-123162
Cored Bar - Oil-Impregnated Expanded Cast Iron Material, 123 mm Bore Diameter, 162 mm Outside Diameter, 250 mm Overall Length
MI ITEM #07592558
MFR #30S-123162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Oil-Impregnated Expanded Cast Iron Material, 123 mm Bore Diameter, 162 mm Outside Diameter, 250 mm Overall Length
MI ITEM #07592558
MFR #30S-123162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30S-123162 123 X 162 X 250 METALLIC
  • Requires less lubrication than copper alloy bearings
  • Maintains oil film
  • Superior wear resistance and seizure resistance
  • Allows for movement in all directions

Specifications

  • Material
    Oil-Impregnated Expanded Cast Iron
  • Bore Diameter
    123 mm
  • Outside Diameter
    162 mm
  • Overall Length
    250 mm
  • Material Specification
    300 Cast Iron
  • Operating Temperature Range
    Periodic lubrication -40 to +212, Oil lubrication -40 to +302 °F
  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    Periodic lubrication 1.25, Oil lubrication 3.25 N/mm2 x m/s
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 3.35 m/s
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought