Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 10.2 mm ID, 30 mm OD, 0.1181 in Thickness, Oil-Impregnated Expanded Cast Iron Material
MI ITEM #07592594
MFR #30W-1003N

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
30W-1003N 10 X 30 X 3 METALLIC
  • Requires less lubrication than copper alloy bearings
  • Maintains oil film
  • Superior wear resistance and seizure resistance
  • Allows for movement in all directions

Specifications

  • Bearing Material
    Oil-Impregnated Expanded Cast Iron
  • Inside Diameter
  • Outside Diameter
  • Operating Temperature Range
    Periodic lubrication -40 to +212, Oil lubrication -40 to +302 °F
  • Maximum PV Value
    Periodic lubrication 1.25 N/mm2 x m/s, Oil lubrication 3.25 N/mm2 x m/s
  • Maximum P Value
    10 N/mm2
  • Max V Value
    Periodic lubrication 1.00 m/s;Oil lubrication 3.35 m/s
  • Material Specification
    300 Cast Iron
  • Series
    30W
  • Standards Met
    RoHS
  • Overall Thickness
    0.1181 in
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought