Motion
36M-51
Solid Bar Stock - Wear-Resistant Copper Alloy Material, 51 mm OD, 202 mm Overall Length
MI ITEM #07592640
MFR #36M-51
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - Wear-Resistant Copper Alloy Material, 51 mm OD, 202 mm Overall Length
MI ITEM #07592640
MFR #36M-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36M-51 51 X 202 METALLIC
  • Superior wear and seizure resistance in lubricated conditions
  • Reduces lubrication frequency
  • High running-in characteristics

Specifications

  • Material
    Wear-Resistant Copper Alloy
  • Outside Diameter
    51 mm
  • Overall Length
    202 mm
  • Material Specification
    600
  • Operating Temperature Range
    -40 to +302 °F
  • Maximum P Value
    15 N/mm2
  • Maximum PV Value
    Periodic lubrication 1.65, Oil lubrication 3.25 N/mm2 x m/s
  • Max V Value
    Periodic lubrication 1.65;Oil lubrication 5.0 m/s
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought