Motion
54B-030605
Straight Bushing - 3 mm ID, 6 mm OD, 5 mm Length, Sintered Material with Dispersed Solid Lubricant Material
MI ITEM #07592714
MFR #54B-030605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 3 mm ID, 6 mm OD, 5 mm Length, Sintered Material with Dispersed Solid Lubricant Material
MI ITEM #07592714
MFR #54B-030605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54B-030605 3 X 6 X 5 METALLIC
  • ·Serviceable without the need for lubrication.·Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Sintered Material with Dispersed Solid Lubricant
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    Dry -40 to +392, Periodic Lubrication -40 to +302 °F
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Maximum P Value
    10 N/mm2
  • Max V Value
    Dry 0.85;Periodic Lubrication 1.65 m/s
  • Material Specification
    Cermet M
  • Standards Met
    RoHS
  • Series
    54B
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought