Overview
Mfr description
54B-050806 5 X 8 X 6 METALLIC
- ·Serviceable without the need for lubrication.·Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialSintered Material with Dispersed Solid Lubricant
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature RangeDry -40 to +392, Periodic Lubrication -40 to +302 °F
- Maximum PV ValueDry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
- Maximum P Value10 N/mm2
- Max V ValueDry 0.85;Periodic Lubrication 1.65 m/s
- Material SpecificationCermet M
- Standards MetRoHS
- Series54B
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data