Motion
54B-101620
Straight Bushing - 10 mm ID, 16 mm OD, 20 mm Length, Sintered Material with Dispersed Solid Lubricant Material
Mi Item #07592731
MFR #54B-101620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 10 mm ID, 16 mm OD, 20 mm Length, Sintered Material with Dispersed Solid Lubricant Material
Mi Item #07592731
MFR #54B-101620

Mfr description
54B-101620 10 X 16 X 20 METALLIC
  • ·Serviceable without the need for lubrication. ·Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    16 mm
  • Overall Length  
    20 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Sintered Material with Dispersed Solid Lubricant
  • Material Specification
    Cermet M
  • Max V Value
    Dry 0.85;Periodic Lubrication 1.65 m/s
  • Operating Temperature Range
    Dry -40 to +392, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    54B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)