Motion
54F-1010
Flanged Bearing - 10 mm ID, 16 mm OD, 12 mm Length, 20 mm Flg Dia., 2 mm Flg Thickness, Sintered Material with Dispersed Solid Lubricant Material
Mi Item #07592756
MFR #54F-1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 10 mm ID, 16 mm OD, 12 mm Length, 20 mm Flg Dia., 2 mm Flg Thickness, Sintered Material with Dispersed Solid Lubricant Material
Mi Item #07592756
MFR #54F-1010

Mfr description
54F-1010 10 X 16 X 10 X 20 X 2 METALLIC
  • Serviceable without the need for lubrication
  • Demonstrates higher performance when lubricated
  • Demonstrates superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    20 mm
  • Inside Diameter
    10 mm
  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    16 mm
  • Overall Length  
    12 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Sintered Material with Dispersed Solid Lubricant
  • Material Specification
    Cermet M
  • Max V Value
    Dry 0.85;Periodic Lubrication 1.65 m/s
  • Operating Temperature Range
    Dry -40 to +392, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    54F
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)