Motion
54F-1212
Flanged Bearing - 12 mm ID, 18 mm OD, 14 mm Length, 22 mm Flg Dia., 2 mm Flg Thickness, Sintered Material with Dispersed Solid Lubricant Material
MI ITEM #07592757
MFR #54F-1212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 12 mm ID, 18 mm OD, 14 mm Length, 22 mm Flg Dia., 2 mm Flg Thickness, Sintered Material with Dispersed Solid Lubricant Material
MI ITEM #07592757
MFR #54F-1212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54F-1212 12 X 18 X 12 X 22 X 2 METALLIC
  • Serviceable without the need for lubrication
  • Demonstrates higher performance when lubricated
  • Demonstrates superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Sintered Material with Dispersed Solid Lubricant
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    Dry -40 to +392, Periodic Lubrication -40 to +302 °F
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Maximum P Value
    10 N/mm2
  • Max V Value
    Dry 0.85;Periodic Lubrication 1.65 m/s
  • Material Specification
    Cermet M
  • Standards Met
    RoHS
  • Series
    54F
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought