Overview
Mfr description
70B-16050 160 X 165 X 50 MULTILAYER
- Serviceable without the need for lubrication
- Low coefficient of friction and superior load performance
- Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
- Thin bearing allows compact design
- Superior dimensional stability, mechanical strength, and thermal conductivity
Specifications
- Bushing TypePlain Sleeve
- Additional DetailsLead Free
- Bushing MaterialMulti-layer Oil-Impregnated Polyacetal with Metal Back
- Inside Diameter160 mm
- Overall Length50 mm
- Maximum P Value24.5 N/mm2;Static 137 N/mm2
- Maximum PV Value3.25 N/mm2 x m/s
- Operating Temperature Range-40 to +248 °F
- Standards MetRoHS
- Series70B
- Material SpecificationDrymet ST
- Outside Diameter165 mm
- Max V Value1.15 m/s
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data