Motion
70B-2220
Die & Mold Plain-Bearing - 22 mm Bore, 20 mm Length, Metal-Backed Material
MI ITEM #07592891
MFR #70B-2220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 22 mm Bore, 20 mm Length, Metal-Backed Material
MI ITEM #07592891
MFR #70B-2220

Mfr description
70B-2220 22 X 25 X 20 MULTILAYER
  • Serviceable without the need for lubrication
  • Low coefficient of friction and superior load performance
  • Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8661 in, 22 mm
  • Inside Diameter
    22 mm
  • Maximum P Value
    24.5 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    3.25 N/mm2 x m/s
  • Outside Diameter
    25 mm
  • Overall Length
    20 mm
  • Recommended Shaft Size
    0.8661 in, 22 mm
  • Thickness
    0.0591 in, 1.50 mm

Details

  • Additional Details
    Lead Free
  • Backing Material
    Steel
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Metal-Backed
  • Bushing Type
    Plain Sleeve
  • Description
    Oiles Drymet ST Oil-impregnated polyacetal multi-layer bearings with back metals
  • Inside Diameter Tolerance
    +0.045 to +0.085 mm;+0.0018 to +0.0033 in
  • Length Tolerance
    0 to -0.3 mm;0 to -0.0118 in
  • Material
    Metal-Polymer Composite
  • Material Specification
    Drymet ST
  • Max V Value
    1.15 m/s
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to +248 °F
  • Outside Diameter Tolerance
    +0.021 to +0.045 mm;+0.0008 to +0.0018 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    70B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
  • Type
    Sleeve
  • Type Of Bearing
    Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)