Motion
70W-0815
Thrust Washer - 8 mm ID, 16 mm OD, 0.0590 in Thickness, Multi-layer Oil-Impregnated Polyacetal with Metal Back Material
MI ITEM #07592958
MFR #70W-0815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 8 mm ID, 16 mm OD, 0.0590 in Thickness, Multi-layer Oil-Impregnated Polyacetal with Metal Back Material
MI ITEM #07592958
MFR #70W-0815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70W-0815 8 X 16 X 1.5 MULTILAYER
  • Serviceable without the need for lubrication
  • Low coefficient of friction and superior load performance
  • Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Superior dimensional stability, mechanical strength, and thermal conductivity

Specifications

  • Bearing Material
    Multi-layer Oil-Impregnated Polyacetal with Metal Back
  • Inside Diameter
  • Outside Diameter
  • Operating Temperature Range
    -40 to +248 °F
  • Maximum PV Value
    3.25 N/mm2 x m/s
  • Maximum P Value
    24.5 N/mm2;Static 137 N/mm2
  • Max V Value
    1.15 m/s
  • Material Specification
    Drymet ST
  • Series
    70W
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought