Motion
70W-1715
Thrust Washer - 17 mm ID, 30 mm OD, 0.0590 in Thickness, Multi-layer Oil-Impregnated Polyacetal with Metal Back Material
Mi Item #07592961
MFR #70W-1715
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 17 mm ID, 30 mm OD, 0.0590 in Thickness, Multi-layer Oil-Impregnated Polyacetal with Metal Back Material
Mi Item #07592961
MFR #70W-1715

Mfr description
70W-1715 17 X 30 X 1.5 MULTILAYER
  • Serviceable without the need for lubrication
  • Low coefficient of friction and superior load performance
  • Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    17 mm
  • Maximum P Value
    24.5 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    3.25 N/mm2 x m/s
  • Outside Diameter  
    30 mm
  • Overall Thickness
    0.0590 in

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Multi-layer Oil-Impregnated Polyacetal with Metal Back
  • Material Specification
    Drymet ST
  • Max V Value
    1.15 m/s
  • Operating Temperature Range
    -40 to +248 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    70W
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)