Motion
77B-0305
Straight Bushing - 3 mm ID, 6 mm OD, 5 mm Length, PTFE with Fillers Material
MI ITEM #07592995
MFR #77B-0305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 3 mm ID, 6 mm OD, 5 mm Length, PTFE with Fillers Material
MI ITEM #07592995
MFR #77B-0305

Mfr description
77B-0305 3 X 6 X 5 PLASTIC
  • Serviceable without the need for lubrication
  • Low static coefficient of friction when starting and no stick-slip
  • Wear resistance and low coefficient of friction under high-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3 mm
  • Maximum P Value
    7 N/mm2
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Outside Diameter  
    6 mm
  • Overall Length  
    5 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    PTFE
  • Material Specification
    Glitron F
  • Max V Value
    1.65 m/s
  • Operating Temperature Range
    -200 to +392 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    77B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)