Overview
Mfr description
77B-0510 5 X 8 X 10 PLASTIC
- Serviceable without the need for lubrication
- Low static coefficient of friction when starting and no stick-slip
- Wear resistance and low coefficient of friction under high-speed conditions
- Wide temperature range
- Superior chemical resistance
- Soft metal (such as aluminum) may be used as mating shaft
- Superior cutting and machining characteristics
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPTFE with Fillers
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature Range-200 to +392 °F
- Maximum PV Value1.0 N/mm2 x m/s
- Maximum P Value7 N/mm2
- Max V Value1.65 m/s
- Material SpecificationGlitron F
- Standards MetRoHS
- Series77B
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data