Motion
77B-0910
Straight Bushing - 9 mm ID, 13 mm OD, 10 mm Length, PTFE with Fillers Material
MI ITEM #07593011
MFR #77B-0910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 9 mm ID, 13 mm OD, 10 mm Length, PTFE with Fillers Material
MI ITEM #07593011
MFR #77B-0910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77B-0910 9 X 13 X 10 PLASTIC
  • Serviceable without the need for lubrication
  • Low static coefficient of friction when starting and no stick-slip
  • Wear resistance and low coefficient of friction under high-speed conditions
  • Wide temperature range
  • Superior chemical resistance
  • Soft metal (such as aluminum) may be used as mating shaft
  • Superior cutting and machining characteristics

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE with Fillers
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -200 to +392 °F
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Maximum P Value
    7 N/mm2
  • Max V Value
    1.65 m/s
  • Material Specification
    Glitron F
  • Standards Met
    RoHS
  • Series
    77B
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text