Motion
77F-1010
Flanged Bearing - 10 mm ID, 14 mm OD, 10 mm Length, 18 mm Flg Dia., 2 mm Flg Thickness, PTFE with Fillers Material
MI ITEM #07593057
MFR #77F-1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 10 mm ID, 14 mm OD, 10 mm Length, 18 mm Flg Dia., 2 mm Flg Thickness, PTFE with Fillers Material
MI ITEM #07593057
MFR #77F-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Flange Diameter  
    18 mm
  • Maximum P Value
    7 N/mm2
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Outside Diameter  
    14 mm
  • Overall Length  
    10 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    PTFE with Fillers
  • Material Specification
    Glitron F
  • Max V Value
    1.65 m/s
  • Operating Temperature Range
    -200 to +392 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    77F
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS

Overview

Mfr description
77F-1010 10 X 14 X 10 X 18 X 2 PLASTIC
  • Serviceable without the need for lubrication
  • Low static coefficient of friction when starting and no stick-slip
  • Wear resistance and low coefficient of friction under high-speed conditions
  • Wide temperature range
  • Superior chemical resistance
  • Soft metal (such as aluminum) may be used as mating shaft
  • Superior cutting and machining characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought