Motion
77P-2011
Wear Plate - 200 mm Width, 200 mm Length, 11 mm Thickness, PTFE with Fillers Material
MI ITEM #07593101
MFR #77P-2011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 200 mm Width, 200 mm Length, 11 mm Thickness, PTFE with Fillers Material
MI ITEM #07593101
MFR #77P-2011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77P-2011 200 X 200 X 11 PLASTIC
  • Serviceable without the need for lubrication
  • Low static coefficient of friction when starting and no stick-slip
  • Wear resistance and low coefficient of friction under high-speed conditions
  • Wide temperature range
  • Superior chemical resistance
  • Soft metal (such as aluminum) may be used as mating shaft
  • Superior cutting and machining characteristics
  • Lead Free

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    PTFE with Fillers
  • Overall Width
    200 mm
  • Overall Length
    200 mm
  • Series
    77P
  • Material Specification
    Glitron F
  • Maximum P Value
    7 N/mm2
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Max V Value
    1.65 m/s
  • Operating Temperature Range
    -200 to +392 °F
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text