Motion
77SH-200103
Skiving Sheet - 200 mm Width, 3000 mm Length, 1 mm Thickness, Glitron F Material
Mi Item #07593156
MFR #77SH-200103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Skiving Sheet - 200 mm Width, 3000 mm Length, 1 mm Thickness, Glitron F Material
Mi Item #07593156
MFR #77SH-200103

Mfr description
77SH-200103 200 X 3000 X 1.0 PLASTIC
  • Serviceable without the need for lubrication
  • Low static coefficient of friction when starting and no stick-slip
  • Wear resistance and low coefficient of friction under high-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    7 N/mm²
  • Maximum PV Value
    1.0 N/mm² x m/s
  • Overall Length
    3000 mm
  • Overall Width
    200 mm

Details

  • Additional Details
    Lead Free
  • Material
    Glitron F
  • Material Specification
    PTFE with Fillers
  • Max V Value
    1.65 m/s
  • Operating Temperature Range
    -200 to +392 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    77SH
  • Standards Met
    RoHS
  • Wear Product Type
    Skiving Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)