Motion
80BN-121624
Straight Bushing - 0.7500 in ID, 1.0000 in OD, 1.5000 in Length, Polyacetal Material
Mi Item #07593274
MFR #80BN-121624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 0.7500 in ID, 1.0000 in OD, 1.5000 in Length, Polyacetal Material
Mi Item #07593274
MFR #80BN-121624

Mfr description
80BN-121624 3/4 X 1 X 1 1/2 PLASTIC
  • Made to Order
  • Non-Standard Product
  • Call your local Motion Branch for Details
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    17.5 N/mm²
  • Maximum PV Value
    2.45 N/mm² - m/s
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.5000 in

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Polyacetal
  • Material Specification
    80
  • Max V Value
    0.85 m/s SFPM
  • Operating Temperature Range
    -40 to 176 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    80BN
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)