Overview
Mfr description
80BN-283232 1 3/4 X 2 X 2 PLASTIC
- Made to Order
- Non-Standard Product
- Call your local Motion Branch for Details
- Serviceable without the need for lubrication
- Has superior load resistance and wear resistance
- Features low coefficient of friction and superior speed characteristics
- Prevents stick slips and squeak notices
- Injection-molded and can be made in complicated shapes
- Good mass productivity
- Lead Free
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPolyacetal
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature Range-40 to 176 °F
- Maximum PV Value2.45 N/mm² - m/s
- Maximum P Value17.5 N/mm²
- Max V Value0.85 m/s SFPM
- Material Specification80
- Standards MetRoHS
- Series80BN
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data