Motion
80F-0906
Flanged Bushing - 9 mm ID, 11 mm OD, 6 mm Length, 16 mm Flg Dia., 1 mm Flg Thickness, Polyacetal Material
Mi Item #07593325
MFR #80F-0906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 9 mm ID, 11 mm OD, 6 mm Length, 16 mm Flg Dia., 1 mm Flg Thickness, Polyacetal Material
Mi Item #07593325
MFR #80F-0906

Mfr description
80F-0906 9 X 11 X 6 X 16 X 1 PLASTIC
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    16 mm
  • Inside Diameter
    9 mm
  • Maximum P Value
    17.5 N/mm²
  • Maximum PV Value
    2.45 N/mm² - m/s
  • Outside Diameter  
    11 mm
  • Overall Length  
    6 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Polyacetal
  • Material Specification
    80
  • Max V Value
    0.85 m/s SFPM
  • Operating Temperature Range
    -40 to 176 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    80F
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)