Motion
80FL-06
Two-Bolt Oiles Pillow 80 Flange Unit - 6 mm Bore, 2-Bolt Flange Mounting, Polyacetal Housing
Mi Item #07593394
MFR #80FL-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Oiles Pillow 80 Flange Unit - 6 mm Bore, 2-Bolt Flange Mounting, Polyacetal Housing
Mi Item #07593394
MFR #80FL-06

Mfr description
80FL-06 6 PLASTIC
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    26 mm
  • Bore Diameter
    6 mm
  • Maximum P Value
    2.0 N/mm²
  • Maximum PV Value
    0.50 N/mm² - m/s
  • Overall Height
    7 mm
  • Overall Length Diameter
    38 mm
  • Overall Width
    20 mm

Details

  • Bearing Material
    Plastic
  • Finish Coating
    Corrosion Resistant
  • Housing Construction
    Solid
  • Housing Material
    Polyacetal
  • Manufacturer Catalog
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to +176 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    80FL
  • Standards Met
    RoHS
  • Type Of Bearing
    Plain Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)