Overview
Mfr description
80FL-08 8 PLASTIC
- Serviceable without the need for lubrication
- Has superior load resistance and wear resistance
- Features low coefficient of friction and superior speed characteristics
- Prevents stick slips and squeak notices
- Injection-molded and can be made in complicated shapes
- Good mass productivity
Specifications
- Bore Diameter8 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type2-Bolt Flange
- Housing ConstructionSolid
- Overall Length Diameter42 mm
- Bolt Center To Center Length30 mm
- Housing MaterialPlastic
- Overall Height10 mm
- Overall Width24 mm
- Bearing MaterialPlastic
- Finish CoatingCorrosion Resistant
- Operating Temperature Range-40 to +176 °F
- Series80FL
- Type Of BearingPlain Sleeve
- Standards MetRoHS
- Maximum P Value2.0 N/mm²
- Maximum PV Value0.50 N/mm² - m/s
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data