Motion
80P-13
Plate Stock - 80P Series, Polyacetal Material, 13 mm Diameter, 1000 mm Overall Length
MI ITEM #07593442
MFR #80P-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Stock - 80P Series, Polyacetal Material, 13 mm Diameter, 1000 mm Overall Length
MI ITEM #07593442
MFR #80P-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80P-13 13 X 105 X 1000 PLASTIC
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
  • Prevents stick slips and squeak notices
  • Injection-molded and can be made in complicated shapes
  • Good mass productivity
  • Standard products and materials for machining are available in various sizes
  • Lead Free

Specifications

  • Bore Diameter
    13 mm
  • Overall Length
    1000 mm
  • Material
    Polyacetal
  • Material Specification
    80
  • Maximum P Value
    17.5 N/mm²
  • Maximum PV Value
    2.45 N/mm² - m/s
  • Max V Value
    0.85 m/s SFPM
  • Operating Temperature Range
    -40 to 176 °F
  • Series
    80P
  • Standards Met
    RoHS
  • Additional Details
    Lead Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text