Overview
Mfr description
80UP-06 6 PLASTIC
- Serviceable without the need for lubrication
- Has superior load resistance and wear resistance
- Features low coefficient of friction and superior speed characteristics
- Prevents stick slips and squeak notices
- Injection-molded and can be made in complicated shapes
- Good mass productivity
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter
- Housing ConstructionSolid
- Base To Bore Centerline7 mm
- Housing MaterialPlastic
- Overall Length
- Overall Height
- Bearing MaterialPlastic
- Finish CoatingCorrosion Resistant
- Overall Width12 mm
- Operating Temperature Range-40 to +176 °F
- Base Width12 mm
- Bolt Center To Center Length26 mm
- Series80UP
- Maximum P Value2.0 N/mm²
- Maximum PV Value0.50 N/mm² - m/s
- Standards MetRoHS
- Manufacturer Catalog
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data