Motion
80UP-10
2 Bolt Pillow Block Polyacetal Sleeve Bearing Unit - 2-Bolt Base, 10 mm Bore, Plastic Material
Mi Item #07593459
MFR #80UP-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Polyacetal Sleeve Bearing Unit - 2-Bolt Base, 10 mm Bore, Plastic Material
Mi Item #07593459
MFR #80UP-10

Mfr description
80UP-10 10 PLASTIC
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    11 mm
  • Base Width
    16 mm
  • Bolt Center To Center Length
    36 mm
  • Bore Diameter  
    10 mm
  • Maximum P Value
    2.0 N/mm²
  • Maximum PV Value
    0.50 N/mm² - m/s
  • Overall Height  
    22 mm
  • Overall Length  
    53 mm
  • Overall Width
    16 mm

Details

  • Bearing Material
    Plastic
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Corrosion Resistant
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Manufacturer Catalog
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to +176 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    80UP
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)