Motion
80UP-12
2 Bolt Pillow Block Polyacetal Sleeve Bearing Unit - 2-Bolt Base, 12 mm Bore, Plastic Material
MI ITEM #07593460
MFR #80UP-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Polyacetal Sleeve Bearing Unit - 2-Bolt Base, 12 mm Bore, Plastic Material
MI ITEM #07593460
MFR #80UP-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80UP-12 12 PLASTIC
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
  • Prevents stick slips and squeak notices
  • Injection-molded and can be made in complicated shapes
  • Good mass productivity

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Solid
  • Base To Bore Centerline
    13 mm
  • Housing Material
    Plastic
  • Overall Length
  • Overall Height
  • Bearing Material
    Plastic
  • Finish Coating
    Corrosion Resistant
  • Overall Width
    18 mm
  • Operating Temperature Range
    -40 to +176 °F
  • Base Width
    18 mm
  • Bolt Center To Center Length
    42 mm
  • Series
    80UP
  • Maximum P Value
    2.0 N/mm²
  • Maximum PV Value
    0.50 N/mm² - m/s
  • Standards Met
    RoHS
  • Manufacturer Catalog
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought