Motion
80W-25
Washer - 25 mm ID, 2 mm Flg Thickness, Polyacetal Material
MI ITEM #07593470
MFR #80W-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washer - 25 mm ID, 2 mm Flg Thickness, Polyacetal Material
MI ITEM #07593470
MFR #80W-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80W-25 25 X 44 X 2 PLASTIC
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
  • Prevents stick slips and squeak notices
  • Injection-molded and can be made in complicated shapes
  • Good mass productivity
  • Lead Free

Specifications

  • Material
    Polyacetal
  • Size
    25 mm
  • Thickness
    2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text