Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 10.5 mm ID, 24 mm OD, 0.0393 in Thickness, Polyamide with Filler Material
MI ITEM #07593472
MFR #83W-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
83W-10 10.5 X 24 X 1 PLASTIC
  • Effective use with plastic-to plastic sliding with 80W

Specifications

  • Bearing Material
    Polyamide with Filler
  • Inside Diameter
  • Outside Diameter
  • Operating Temperature Range
    -40 to +284 °F
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Maximum P Value
    10 N/mm2
  • Max V Value
    0.35 m/s
  • Material Specification
    83
  • Series
    83W
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text