Motion
83W-15
Thrust Washer - 15 mm ID, 28 mm OD, 0.0393 in Thickness, Polyamide with Filler Material
Mi Item #07593474
MFR #83W-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 15 mm ID, 28 mm OD, 0.0393 in Thickness, Polyamide with Filler Material
Mi Item #07593474
MFR #83W-15

Mfr description
83W-15 15 X 28 X 1 PLASTIC
  • Effective use with plastic-to plastic sliding with 80W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    15 mm
  • Maximum P Value
    10 N/mm2
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Outside Diameter  
    28 mm
  • Overall Thickness
    0.0393 in

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Polyamide with Filler
  • Material Specification
    83
  • Max V Value
    0.35 m/s
  • Operating Temperature Range
    -40 to +284 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    83W
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)