Motion
ABG-127
Plastic Ball - 12.70 mm Dia., Aromatic Polyamide Material
MI ITEM #07593519
MFR #ABG-127
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Ball - 12.70 mm Dia., Aromatic Polyamide Material
MI ITEM #07593519
MFR #ABG-127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ABG-127 12.7 PLASTIC
  • Superior heat resistance and maintains mechanical characteristics even in continuous operation at high temperatures
  • Easily machinable
  • Superior mechanical characteristics and electric insulation
  • Superior performance such as radiant ray resistance, hydrolysis resistance, fire resistance, no gas production in vacuum
  • Lead Free

Specifications

  • Material
    Aromatic Polyamide
  • Diameter
    12.70 mm
  • Material Specification
    Aramid M
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Series
    ABG
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text