Motion
BCB-455540
Straight Bushing - 45 mm ID, 55 mm OD, 40 mm Length, Bronze with Embedded Solid Lubricant Material
MI ITEM #07593916
MFR #BCB-455540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 45 mm ID, 55 mm OD, 40 mm Length, Bronze with Embedded Solid Lubricant Material
MI ITEM #07593916
MFR #BCB-455540

Mfr description
BCB-455540 45 X 55 X 40 METALLIC
  • Serviceable without the need for lubrication
  • Demonstrates high performance under middle-load and middle-speed operations
  • Usable at high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    45 mm
  • Maximum P Value
    15 N/mm2;Static 49 N/mm2
  • Maximum PV Value
    Dry 1.00, Periodic Lubrication 1.65 N/mm2 x m/s
  • Outside Diameter  
    55 mm
  • Overall Length  
    40 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Bronze
  • Material Specification
    500B
  • Max V Value
    Dry 0.40;Periodic Lubrication 0.85 m/s
  • Operating Temperature Range
    Dry -40 to +482, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BCB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)