Specifications
Dimensions
- Inside Diameter70 mm
- Maximum P Value15 N/mm2;Static 49 N/mm2
- Maximum PV ValueDry 1.00, Periodic Lubrication 1.65 N/mm2 x m/s
- Outside Diameter85 mm
- Overall Length60 mm
Details
- Additional DetailsLead Free
- Bearing MaterialBronze
- Material Specification500B
- Max V ValueDry 0.40;Periodic Lubrication 0.85 m/s
- Operating Temperature RangeDry -40 to +482, Periodic Lubrication -40 to +302 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesBCB
- Sleeve Bearing TypePlain Sleeve
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)